Overview
Mfr description
GBDXDLA GBDX D SECTION LA 5-3/4" OVERALL
Specifications
- Grit Number1000, 1200
- Material ApplicationExcellent for final polish on many materials
- Abrasive MaterialLevigated Alumina
- Pack Quantity1
- Manufacturer Upc Number843469157201
- UPC_NO843469157201
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data