Overview
Mfr description
GBDXD600 GBDX D SECTION 600SC 5-3/4" OVE
Specifications
- Grit Number600
- Material ApplicationExcellent on mild steel, stainless steel, cast iron and other softer ferrous materials
- Abrasive MaterialSilicon Carbide
- Pack Quantity1
- Manufacturer Upc Number843469157164
- UPC_NO843469157164
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data