Overview
Mfr description
GBDXE180AO GBDX E SECTION 180AO 6-3/8" O
Specifications
- Grit Number180
- Material ApplicationExcellent on aluminum, brass, bronze, and softer non-ferrous materials.
- Abrasive MaterialAluminum Oxide
- Pack Quantity1
- Manufacturer Upc Number843469157249
- UPC_NO843469157249
- Industry UseIndustrial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data