Motion
SHAFT3W12NPT

BRUSH RESEARCH MFG
SHAFT3W12NPT

FLEX-HONE® Shaft With Nipple Adapter, Fits: GBDH 8" to GBD 10" Hones, 34" OAL
MI ITEM #12575186
MFR #SHAFT3W12NPT
Your Price$106.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
SHAFT3W12NPT

FLEX-HONE® Shaft With Nipple Adapter, Fits: GBDH 8" to GBD 10" Hones, 34" OAL
MI ITEM #12575186
MFR #SHAFT3W12NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.92/each(List $122.97)

Overview

Mfr description
SHAFT3W12NPT FLEX-HONE SHAFT3 - WITH 1/2

Specifications

  • Overall Length
    34 in
  • Stem Diameter
    0.500 in
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469158192
  • UPC_NO
    843469158192
  • Industry Use
    Automotive and General Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought