Motion
SHAFT4W12NPT

BRUSH RESEARCH MFG
SHAFT4W12NPT

FLEX-HONE® Shaft With Nipple Adapter, Fits: GBD 10.5" to GBD 12" Hones, 34" OAL
MI ITEM #12575188
MFR #SHAFT4W12NPT
List Price$122.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
SHAFT4W12NPT

FLEX-HONE® Shaft With Nipple Adapter, Fits: GBD 10.5" to GBD 12" Hones, 34" OAL
MI ITEM #12575188
MFR #SHAFT4W12NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.97/each for your price

Overview

Mfr description
SHAFT4W12NPT FLEX-HONE SHAFT4 - WITH 1/2

Specifications

  • Overall Length
    34 in
  • Stem Diameter
    0.500 in
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469158215
  • UPC_NO
    843469158215
  • Industry Use
    Automotive and General Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought