Motion
SHAFT5
FLEX-HONE® Shaft, Fits: GBD 12.5" to GBD 14" Hones, 34" OAL
Mi Item #12575189
MFR #SHAFT5
Price$92.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® Shaft, Fits: GBD 12.5" to GBD 14" Hones, 34" OAL
Mi Item #12575189
MFR #SHAFT5

Mfr description
SHAFT5 FLEX-HONE SHAFT5 - GBD 12.5" THRU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.92/each

Specifications

Dimensions

  • Overall Length
    34 in
  • Stem Diameter
    0.625 in

Details

  • Industry Use
    Automotive and General Industrial
  • Manufacturer Upc Number
    843469158222
  • Pack Quantity
    1
  • UPC_NO
    843469158222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)