Motion
SHAFT6W34NPT

BRUSH RESEARCH MFG
SHAFT6W34NPT

FLEX-HONE® Shaft With Nipple Adapter, Fits: Fits: GBD 15" to GBD 18" Hones, 34" OAL
MI ITEM #12575191
MFR #SHAFT6W34NPT
Your Price$120.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
SHAFT6W34NPT

FLEX-HONE® Shaft With Nipple Adapter, Fits: Fits: GBD 15" to GBD 18" Hones, 34" OAL
MI ITEM #12575191
MFR #SHAFT6W34NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.01/each(List $138.02)

Overview

Mfr description
SHAFT6W34NPT FLEX-HONE SHAFT6 - WITH 3/4

Specifications

  • Overall Length
    34 in
  • Stem Diameter
    0.625 in
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469158253
  • UPC_NO
    843469158253
  • Industry Use
    Automotive and General Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text