Motion
14353
FLEX-HONE®, 10 Piece Kit, Sizes Included: 10mm, ½, 5/8 ", ¾", 7/8 ", 1", 1-¼", 1-½", 1-¾", 2", 180 Grit, Silicon Carbide
Mi Item #12575193
MFR #14353
Price$315.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, 10 Piece Kit, Sizes Included: 10mm, ½, 5/8 ", ¾", 7/8 ", 1", 1-¼", 1-½", 1-¾", 2", 180 Grit, Silicon Carbide
Mi Item #12575193
MFR #14353

Mfr description
14353 BC KIT 180SC FLEX-HONE TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.93/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    180
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469101167
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Pack Quantity
    10
  • UPC_NO
    843469101167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)