Motion
BCK12
FLEX-HONE®, 3 Piece Kit, Sizes Included: 7/8 ” (22mm), 1-1/8 ” (29mm), 1-3/8 " (35mm), 120 Grit, Silicon Carbide
MI ITEM #12575194
MFR #BCK12
List Price$112.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, 3 Piece Kit, Sizes Included: 7/8 ” (22mm), 1-1/8 ” (29mm), 1-3/8 " (35mm), 120 Grit, Silicon Carbide
MI ITEM #12575194
MFR #BCK12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.87/each for your price

Overview

Mfr description
BCK12 BC KIT 120SC FLEX-HONE TOOL

Specifications

  • Grit Number
    120
  • Overall Length
    8 in
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    3
  • Manufacturer Upc Number
    843469132956
  • UPC_NO
    843469132956
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought