Motion
BCKDBR120AO
FLEX-HONE®, 10 Piece Kit, Sizes Included: ¼”, 3/8 ”, ½”, 5/8 ”, ¾”, 7/8 ”, 1”, 1-¼”, 1-½”, 2”, 120 Grit, Aluminum Oxide
MI ITEM #12575202
MFR #BCKDBR120AO
Price$449.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, 10 Piece Kit, Sizes Included: ¼”, 3/8 ”, ½”, 5/8 ”, ¾”, 7/8 ”, 1”, 1-¼”, 1-½”, 2”, 120 Grit, Aluminum Oxide
MI ITEM #12575202
MFR #BCKDBR120AO

Mfr description
BCKDBR120AO BC KIT DEBURR 120AO FLEX-HON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.68/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    120
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469158635
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Pack Quantity
    10
  • UPC_NO
    843469158635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)