Motion
BCKFIN240AO
FLEX-HONE®, 10 Piece Kit, Sizes Included: ¼”, 3/8 ”, ½”, 5/8 ”, ¾”, 7/8 ”, 1”, 1-¼”, 1-½”, 2”, 240 Grit, 240 Grit, Aluminum Oxide
MI ITEM #12575204
MFR #BCKFIN240AO
List Price$475.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, 10 Piece Kit, Sizes Included: ¼”, 3/8 ”, ½”, 5/8 ”, ¾”, 7/8 ”, 1”, 1-¼”, 1-½”, 2”, 240 Grit, 240 Grit, Aluminum Oxide
MI ITEM #12575204
MFR #BCKFIN240AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$475.18/each for your price

Overview

Mfr description
BCKFIN240AO BC KIT FINISH 240AO FLEX-HON

Specifications

  • Grit Number
    240
  • Overall Length
    8 in
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    10
  • Manufacturer Upc Number
    843469158680
  • UPC_NO
    843469158680
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought