Motion
BCKFIN600
FLEX-HONE®, 10 Piece Kit, Sizes Included: ¼”, 3/8 ”, ½”, 5/8 ”, ¾”, 7/8 ”, 1”, 1-¼”, 1-½”, 2”, 600 Grit, Silicon Carbide
MI ITEM #12575205
MFR #BCKFIN600
Your Price$577.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, 10 Piece Kit, Sizes Included: ¼”, 3/8 ”, ½”, 5/8 ”, ¾”, 7/8 ”, 1”, 1-¼”, 1-½”, 2”, 600 Grit, Silicon Carbide
MI ITEM #12575205
MFR #BCKFIN600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$577.52/each(List $664.15)

Overview

Mfr description
BCKFIN600 BC KIT FINE FINISH 600SC FLEX-

Specifications

  • Grit Number
    600
  • Overall Length
    8 in
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    10
  • Manufacturer Upc Number
    843469158697
  • UPC_NO
    843469158697
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text