Motion
VGFK24
FLEX-HONE®, 7 Piece Kit, Sizes Included: 6.4mm, 7mm, 8mm, 9mm, 9.5mm, 10mm, 11mm, 240 Grit, Silicon Carbide
MI ITEM #12575207
MFR #VGFK24
List Price$191.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, 7 Piece Kit, Sizes Included: 6.4mm, 7mm, 8mm, 9mm, 9.5mm, 10mm, 11mm, 240 Grit, Silicon Carbide
MI ITEM #12575207
MFR #VGFK24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.45/each for your price

Overview

Mfr description
VGFK24 VALVE GUIDE KIT 240SC

Specifications

  • Grit Number
    240
  • Overall Length
    8 in
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    7
  • Manufacturer Upc Number
    843469158505
  • UPC_NO
    843469158505
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought