Motion
DBCK
FLEX-HONE®, 5 Piece Kit, Sizes Included: 45mm, 54mm, 64mm, 70mm, 79mm 180 Grit, Silicon Carbide
MI ITEM #12575208
MFR #DBCK
List Price$275.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, 5 Piece Kit, Sizes Included: 45mm, 54mm, 64mm, 70mm, 79mm 180 Grit, Silicon Carbide
MI ITEM #12575208
MFR #DBCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.68/each for your price

Overview

Mfr description
DBCK DBC KIT 180SC FLEX-HONE TOOL

Specifications

  • Grit Number
    180
  • Overall Length
    8 in
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    5
  • Manufacturer Upc Number
    843469142573
  • UPC_NO
    843469142573
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought