Motion
14698
Mi Item #12575238
MFR #14698
Price$103.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12575238
MFR #14698

Mfr description
14698 RF-AY 3-1/2" 320SC
  • Brush Research's rectangular filament brushes are available in 120 and 320 grit Silicon Carbide abrasive nylon. Available in diameters from 2" to 5½". Design to be used with a portable hand drill. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.43/each

Specifications

Dimensions

  • Brush Diameter
    4 in
  • Brush Length
    4 in
  • Filament Wire Diameter
    100X50 in
  • Overall Length
    14 in
  • Stem Diameter
    0.42 in

Details

  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Spiral
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Upc Number
    843469101280
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)