Motion
14701
MI ITEM #12575241
MFR #14701
List Price$112.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575241
MFR #14701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.06/each for your price

Overview

Mfr description
14701 RF-AY 5" 120SC
  • Brush Research's rectangular filament brushes are available in 120 and 320 grit Silicon Carbide abrasive nylon. Available in diameters from 2" to 5½". Design to be used with a portable hand drill. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    120
  • Brush Diameter
    5.5 in
  • Brush Length
    5 in
  • Overall Length
    14 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    0.42 in
  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Spiral
  • Filament Wire Diameter
    90X45 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469101310
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text