Motion
10A412
10A412
MI ITEM #12575245
MFR #10A412
List Price$57.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10A412
MI ITEM #12575245
MFR #10A412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.82/each for your price

Overview

Mfr description
10A412 10-A 4-1/2" CYLINDER WASH BRUSH
  • BRM's 4.500" diameter cylinder wash brushes are made with 6-12 Nylon for efficient cleaning of cylinder walls after using the FLEX-HONE® Tool or for general purpose cleaning. The brush consists of a double stem, double spiral construction with a ring handle and an 18" overall length. Use with detergent and warm/hot water to properly clean cylinders. Proudly made in the USA. Use with detergent and warm/hot water to properly clean cylinders. Proudly made in the USA.

Specifications

  • Spiral Type
    Double Spiral
  • Brush Diameter
    4.500 in
  • Brush Length
    7.000 in
  • Overall Length
    18.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    18.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .022”/.036” in
  • Fill Material
    6-12 Nylon
  • Manufacturer Upc Number
    843469101372
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought