Motion
10SJD
MI ITEM #12575250
MFR #10SJD
List Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575250
MFR #10SJD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.73/each for your price

Overview

Mfr description
10SJD 10-SJD 5-1/2" O-RING GROOVE CLEANE
  • Brush Research’s 10SJD Block O-Ring Groove Cleaning Brush is a 5.500” diameter twisted wire brush made of extra heavy .079 nylon filaments. It is an ideal tool for fast and efficient cleaning of “O”-Ring grooves. Comes with a small stainless steel hand tool for removing old “O” Rings and scraping the groove when replacing wet sleeves. Made in USA.

Specifications

  • Spiral Type
    Double Spiral
  • Brush Diameter
    5.500 in
  • Brush Length
    4.000 in
  • Overall Length
    17.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    17.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .079 in
  • Fill Material
    6-12 Nylon
  • Manufacturer Upc Number
    843469101426
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought