Motion
DD353
MI ITEM #12575280
MFR #DD353
List Price$36.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575280
MFR #DD353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.31/each for your price

Overview

Mfr description
DD353 DD-3 (53/71/92)COPPER/INJECTOR CLE
  • When it comes to maintaining automobiles, you need reliable and quality automotive brushes. Brush Research Manufacturing offers diesel brushes to remove rust, carbon deposits and dirt from hard to reach places. Our copper cleaning and polishing brushes come with carbon steel wire filament and a twisted wire stem. Can be used under power with an electrical drill. BRM’s DD353 features a 1.300" major diameter , a 3.637" brush part and a 10" overall length. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    1.300 in
  • Brush Length
    3.637 in
  • Overall Length
    10.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    10.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .012 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469142634
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text