Motion
DEB1
MI ITEM #12575282
MFR #DEB1
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575282
MFR #DEB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
DEB1 DEB-1 DEEP WELL END BRUSH
  • The DEB1 Deep Well End Brush contains stainless steel filament surrounded by a 1/4" diameter brass tube body. Excellent for detailing. The brush is designed so that when the end wears away, the body may be cut back to expose a new brush surface. Great for getting into recessed areas. Made in USA.

Specifications

  • Brush Diameter
    .187 in
  • Brush Length
    .012 in
  • Overall Length
    4.37 in
  • Mount Type
    Brass Tube Body
  • Stem Diameter
    4.37 in
  • Filament Wire Diameter
    .012 in
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469142658
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text