Motion
DEB2
MI ITEM #12575283
MFR #DEB2
List Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575283
MFR #DEB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.05/each for your price

Overview

Mfr description
DEB2 DEB-2 DEEP WELL END BRUSH
  • The DEB2 Deep Well End Brush contains stainless steel filament surrounded by a 3/8" diameter brass tube body. Excellent for detailing. The brush is designed so that when the end wears away, the body may be cut back to expose a new brush surface. Great for getting into recessed areas. Made in USA.

Specifications

  • Brush Diameter
    .250 in
  • Brush Length
    .017 in
  • Overall Length
    4.37 in
  • Mount Type
    Brass Tube Body
  • Stem Diameter
    4.37 in
  • Filament Wire Diameter
    .017 in
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469142665
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought