Motion
DEB3X
MI ITEM #12575285
MFR #DEB3X
List Price$129.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575285
MFR #DEB3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.21/each for your price

Overview

Mfr description
DEB3X DEB-3X FLARE BRUSH
  • Brush Research’s DEB3X Flare Brushes have a cobalt base hard facing which is flame-coated to the ends of stainless steel aircraft cable. This flare brush is ideal for removing deposits and contaminants from the inside of pipes as well as weld slag removal. The 3-prong tool will cover ID’s up to 4”. Use with a low RPM drill motor. Comes with a ¼” diameter shank. Made in USA.

Specifications

  • Overall Length
    3.75 in
  • Mount Type
    Shank
  • Stem Diameter
    3.75 in
  • Filament Wire Diameter
    in
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    843469142689
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text