Motion
L2
MI ITEM #12575296
MFR #L2
Your Price$67.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575296
MFR #L2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.23/each(List $77.31)

Overview

Mfr description
L2 L-2 COPPER/INJECTOR CLEANING
  • When it comes to maintaining automobiles, you need reliable and quality automotive brushes. Brush Research Manufacturing offers Cummins Group automotive brushes to remove rust, carbon deposits and dirt from hard to reach places. Our copper cleaning and polishing brushes come with stainless steel wire filament and a twisted wire stem. Can be used under power with an electrical drill. BRM’s L2 features a 2.250" major diameter , a 6.500" brush part and a 14" overall length. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    2.250 in
  • Brush Length
    6.500 in
  • Overall Length
    14.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    14.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .006 in
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469157461
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text