Motion
NH2
MI ITEM #12575301
MFR #NH2
List Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575301
MFR #NH2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.48/each for your price

Overview

Mfr description
NH2 NH-2 COPPER/INJECTOR CLEANING
  • When it comes to maintaining automobiles, you need reliable and quality automotive brushes. Brush Research Manufacturing offers Cummins Group automotive brushes to remove rust, carbon deposits and dirt from hard to reach places. Our copper cleaning and polishing brushes come with stainless steel wire filament and a twisted wire stem. Can be used under power with an electrical drill. BRM’s NH2 features a 1.625" major diameter , a 4.500" brush part and a 10" overall length. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    1.625 in
  • Brush Length
    4.500 in
  • Overall Length
    10.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    10.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .006 in
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469157638
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought