Motion
NH3O
Mi Item #12575303
MFR #NH3O
Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12575303
MFR #NH3O

Mfr description
NH3O NH-3 OLD STYLE,COPPER/INJECTOR CLEA
  • When it comes to maintaining automobiles, you need reliable and quality automotive brushes. Brush Research Manufacturing offers Cummins Group automotive brushes to remove rust, carbon deposits and dirt from hard to reach places. Our seat cleaning brushes are used to ensure perfect seating of newly installed coppers. They come with carbon steel wire filament and a twisted wire stem. Can be used under power with an electrical drill. BRM’s NH3O features a 1.750" major diameter , a 4.250" brush part and a 10" overall length. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.35/each

Specifications

Dimensions

  • Brush Diameter
    1.750 in
  • Brush Length
    4.250 in
  • Filament Wire Diameter
    .012 in
  • Overall Length
    10.00 in
  • Stem Diameter
    10.00 in

Details

  • Brush Type
    Spiral
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469157652
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)