Motion
PTB1
MI ITEM #12575312
MFR #PTB1
List Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575312
MFR #PTB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.68/each for your price

Overview

Mfr description
PTB1 PTB-1 INJECTOR CLEANING BRUSH
  • When it comes to maintaining automobiles, you need reliable and quality automotive brushes. Brush Research Manufacturing offers Cummins Group automotive brushes to remove rust, carbon deposits and dirt from hard to reach places. Our PTB plunger bore cleaning brush has a medium-soft 6-12 nylon filament and and a plastic handle. The brush features a tapered brush part with a major diameter of 0.975", a 2" brush part length and a 10.500" overall length. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .375 in
  • Brush Length
    1.750 in
  • Overall Length
    10.25 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    10.25 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .005 in
  • Fill Material
    6-12 Nylon
  • Manufacturer Upc Number
    843469157928
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought