Motion
PTD2
MI ITEM #12575314
MFR #PTD2
List Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575314
MFR #PTD2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.60/each for your price

Overview

Mfr description
PTD2 PTD-2 INJECTOR CLEANING BRUSH
  • When it comes to maintaining automobiles, you need reliable and quality automotive brushes. Brush Research Manufacturing offers Cummins Group automotive brushes to remove rust, carbon deposits and dirt from hard to reach places. Our injector cup brushes have 0.005 stainless steel filament and a tapered brush part with a brass bridle. The brush has a 0.312" major brush part, a 1" brush part length and a 7.625" overall length. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .312 in
  • Brush Length
    1.000 in
  • Overall Length
    7.62 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    7.62 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .005 in
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469157942
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought