Motion
SB2
MI ITEM #12575328
MFR #SB2
Your Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12575328
MFR #SB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.77/each(List $28.48)

Overview

Mfr description
SB2 SB-2 INJECTOR CAVITY SEATING BRUSH
  • When it comes to maintaining automobiles, you need reliable and quality automotive brushes. Brush Research Manufacturing offers diesel brushes to remove rust, carbon deposits and dirt from hard to reach places. Our injector cavity seating brushes clean the shoulder/wash area for general purpose seat cleaning. Available in 1/2" and 3/4" diameters in stainless steel filament with a brass bridle. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .312 in
  • Brush Length
    .625 in
  • Overall Length
    8.50 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    8.50 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .005 in
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469158178
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought