Motion
VGC312
VGC312
MI ITEM #12575334
MFR #VGC312
List Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VGC312
MI ITEM #12575334
MFR #VGC312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.69/each for your price

Overview

Mfr description
VGC312 VALVE GUIDE BRUSH 5/16" W/SHANK
  • Brush Research's Valve Guide Brushes are ideal for cleaning heavy deposits from valve guides in gas and diesel engines. These spiral constructed twisted wire tube brushes contain hi-temp carbon steel filament and a a 7/32" shank crimped to the stem wire for added rigidity and strength. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .312 in
  • Brush Length
    2.500 in
  • Overall Length
    9.50 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    9.50 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .008 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469158451
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text