Motion
VGC375
VGC375 VALVE GUIDE BRUSH 3/8" W/SHANK
MI ITEM #12575336
MFR #VGC375
Your Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VGC375 VALVE GUIDE BRUSH 3/8" W/SHANK
MI ITEM #12575336
MFR #VGC375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.03/each(List $21.89)

Overview

Mfr description
VGC375 VALVE GUIDE BRUSH 3/8" W/SHANK
  • Brush Research's Valve Guide Brushes are ideal for cleaning heavy deposits from valve guides in gas and diesel engines. These spiral constructed twisted wire tube brushes contain hi-temp carbon steel filament and a a 7/32" shank crimped to the stem wire for added rigidity and strength. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .375 in
  • Brush Length
    2.500 in
  • Overall Length
    9.50 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    9.50 in
  • UPC_NO
    843469158475
  • Shank Diameter
    0.2188 in
  • Brush Type
    Spiral
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    .008 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Diameter
    0.3750 in
  • Manufacturer Upc Number
    843469158475
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought