Motion
81AD15M800
81AD15M800 81-AD 1.5MM DIAMOND 800 GRIT
Mi Item #12575380
MFR #81AD15M800
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81AD15M800 81-AD 1.5MM DIAMOND 800 GRIT
Mi Item #12575380
MFR #81AD15M800

Mfr description
81AD15M800 81-AD 1.5MM DIAMOND 800 GRIT
  • Brush Research Manufacturing is pleased to offer miniature twisted-in-wire deburring brushes made with diamond impregnated nylon filament. These brushes are available in 800 grit to meet the most demanding finishing and deburring requirements and are ideal for solving difficult deburring, edge radiusing and finishing needs in harder materials like glass, ceramic and aerospace alloys. The tools are available for both blind hole and through hole applications in a wide variety of diameters. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.09/each

Specifications

Dimensions

  • Brush Diameter
    .065 in
  • Brush Length
    .625 in
  • Filament Wire Diameter
    .010 in
  • Overall Length
    3.00 in
  • Stem Diameter
    .026 in

Details

  • Abrasive Material
    Diamond
  • Brush Type
    Spiral
  • Fill Material
    Abrasive Nylon
  • Grit Number
    800
  • Manufacturer Upc Number
    843469102126
  • Max Rpm
    1725 rpm
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • UPC_NO
    843469102126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)