Motion
81AD189800
81AD189800
MI ITEM #12575382
MFR #81AD189800
List Price$17.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81AD189800
MI ITEM #12575382
MFR #81AD189800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.90/each for your price

Overview

Mfr description
81AD189800 81-AD .189 DIAMOND 800 GRIT
  • Brush Research Manufacturing is pleased to offer miniature twisted-in-wire deburring brushes made with diamond impregnated nylon filament. These brushes are available in 800 grit to meet the most demanding finishing and deburring requirements and are ideal for solving difficult deburring, edge radiusing and finishing needs in harder materials like glass, ceramic and aerospace alloys. The tools are available for both blind hole and through hole applications in a wide variety of diameters. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    800
  • Brush Diameter
    .208 in
  • Brush Length
    1.000 in
  • Overall Length
    3.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    .083 in
  • Abrasive Material
    Diamond
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .010 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469102140
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought