Motion
81AD2M800
81AD2M800 81-AD 2MM DIAMOND 800 GRIT
MI ITEM #12575388
MFR #81AD2M800
List Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81AD2M800 81-AD 2MM DIAMOND 800 GRIT
MI ITEM #12575388
MFR #81AD2M800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.57/each for your price

Overview

Mfr description
81AD2M800 81-AD 2MM DIAMOND 800 GRIT
  • Brush Research Manufacturing is pleased to offer miniature twisted-in-wire deburring brushes made with diamond impregnated nylon filament. These brushes are available in 800 grit to meet the most demanding finishing and deburring requirements and are ideal for solving difficult deburring, edge radiusing and finishing needs in harder materials like glass, ceramic and aerospace alloys. The tools are available for both blind hole and through hole applications in a wide variety of diameters. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    800
  • Brush Diameter
    .087 in
  • Brush Length
    .750 in
  • Overall Length
    3.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    .034 in
  • UPC_NO
    843469102201
  • Stem Material
    Stainless Steel
  • Max Rpm
    1725 rpm
  • Abrasive Material
    Diamond
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .010 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469102201
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text