Motion
81ADMMKIT
81ADMMKIT
MI ITEM #12575399
MFR #81ADMMKIT
List Price$214.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81ADMMKIT
MI ITEM #12575399
MFR #81ADMMKIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.42/each for your price

Overview

Mfr description
81ADMMKIT 81-AD KIT (MM)
  • BRM Miniature Abrasive Nylon deburring brushes are ideal for micro burr removal, internal cleaning, rust removal and surface preparation. Kits contains 12 brushes. Available for both inch and millimeter hole sizes. The inch kit includes: .032", .047", .054", .063", .079", .094", .109", .125", .142", .156", .172" and .189" sizes. The millimeter kit includes 1mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm and 6.5mm sizes. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Overall Length
    3.00 in
  • Mount Type
    Twisted Wire Stem
  • Abrasive Material
    Diamond
  • Filament Wire Diameter
    in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469102300
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought