Motion
81AKIT
81AKIT
Mi Item #12575400
MFR #81AKIT
Price$104.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81AKIT
Mi Item #12575400
MFR #81AKIT

Mfr description
81AKIT 81-A KIT (INCH)
  • BRM Miniature Abrasive Nylon deburring brushes are ideal for micro burr removal, internal cleaning, rust removal and surface preparation. Kits contains 12 brushes. Available for both inch and millimeter hole sizes. The inch kit includes: .032", .047", .054", .063", .079", .094", .109", .125", .142", .156", .172" and .189" sizes. The millimeter kit includes 1mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm and 6.5mm sizes. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.89/each

Specifications

Dimensions

  • Brush Diameter
    .032, .047, .054, .063, .079, .094, .109, .125, .142, .156, .172 and .189 in
  • Filament Wire Diameter
    in
  • Overall Length
    3.00 in
  • Stem Diameter
    3.00 in

Details

  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469102317
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)