Motion
81AY125320AO

BRUSH RESEARCH MFG
81AY125320AO

81AY125320AO
MI ITEM #12575434
MFR #81AY125320AO
List Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
81AY125320AO

81AY125320AO
MI ITEM #12575434
MFR #81AY125320AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.71/each for your price

Overview

Mfr description
81AY125320AO 81-AY .125 320AO
  • Removing burrs and producing an edge radius on small diameter holes is an expensive finishing problem that involves a great deal of hand work. Brush Research's miniature deburring brushes can automate this process saving time and money while improving product quality and consistency. Filament choices include stainless steel, abrasive nylon and diamond abrasive nylon. Carbon steel, brass, nylon and natural filament are available on special order. These options provide the optimum finish on a variety of base materials. Brushes are available for holes as small as .014” (.36mm).

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    320
  • Brush Diameter
    .138 in
  • Brush Length
    1.000 in
  • Overall Length
    3.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    .055 in
  • Abrasive Material
    Aluminum Oxide
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .022 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469102713
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text