Motion
81AY219120AO

BRUSH RESEARCH MFG
81AY219120AO

81AY219120AO
MI ITEM #12575475
MFR #81AY219120AO
List Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
81AY219120AO

81AY219120AO
MI ITEM #12575475
MFR #81AY219120AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.87/each for your price

Overview

Mfr description
81AY219120AO 81-AY 7/32" 120AO
  • Removing burrs and producing an edge radius on small diameter holes is an expensive finishing problem that involves a great deal of hand work. Brush Research's miniature deburring brushes can automate this process saving time and money while improving product quality and consistency. Filament choices include stainless steel, abrasive nylon and diamond abrasive nylon. Carbon steel, brass, nylon and natural filament are available on special order. These options provide the optimum finish on a variety of base materials. Brushes are available for holes as small as .014” (.36mm).

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    .241 in
  • Brush Length
    1.500 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .040 in
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Upc Number
    843469103161
  • Mount Type
    Twisted Wire Stem
  • Overall Length
    3.00 in
  • Spiral Type
    Single Spiral
  • Stem Diameter
    .097 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text