Motion
81AY3MSIL
81AY3MSIL 81-AY 3MM SILICATE
MI ITEM #12575546
MFR #81AY3MSIL
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
81AY3MSIL 81-AY 3MM SILICATE
MI ITEM #12575546
MFR #81AY3MSIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
81AY3MSIL 81-AY 3MM SILICATE
  • Removing burrs and producing an edge radius on small diameter holes is an expensive finishing problem that involves a great deal of hand work. Brush Research's miniature deburring brushes can automate this process saving time and money while improving product quality and consistency. Filament choices include stainless steel, abrasive nylon and diamond abrasive nylon. Carbon steel, brass, nylon and natural filament are available on special order. These options provide the optimum finish on a variety of base materials. Brushes are available for holes as small as .014” (.36mm).

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    1000
  • Brush Diameter
    .130 in
  • Brush Length
    1.000 in
  • Overall Length
    3.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    .055 in
  • UPC_NO
    843469103871
  • Stem Material
    Stainless Steel
  • Max Rpm
    1725 rpm
  • Abrasive Material
    Silicate
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .008 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469103871
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought