Overview
Mfr description
81AY43780SC 81-AY 7/16" 80SC
- Removing burrs and producing an edge radius on small diameter holes is an expensive finishing problem that involves a great deal of hand work. Brush Research's miniature deburring brushes can automate this process saving time and money while improving product quality and consistency. Filament choices include stainless steel, abrasive nylon and diamond abrasive nylon. Carbon steel, brass, nylon and natural filament are available on special order. These options provide the optimum finish on a variety of base materials. Brushes are available for holes as small as .014” (.36mm).
Specifications
- Spiral TypeSingle Spiral
- Grit Number80
- Brush Diameter.481 in
- Brush Length1.500 in
- Overall Length3.00 in
- Mount TypeTwisted Wire Stem
- Stem Diameter.140 in
- Abrasive MaterialSilicon Carbide
- Brush TypeSpiral
- Filament Wire Diameter.040 in
- Fill MaterialAbrasive Nylon
- Manufacturer Upc Number843469103987
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data