Motion
83B1000
83B1000 83-B1000 .008 CR BRASS
MI ITEM #12575639
MFR #83B1000
Your Price$13.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83B1000 83-B1000 .008 CR BRASS
MI ITEM #12575639
MFR #83B1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.22/each(List $15.20)

Overview

Mfr description
83B1000 83-B1000 .008 CR BRASS
  • Brush Research's 83-Series twisted wire tube brushes can be used for thread deburring, tube cleaning, de-scaling and rust removal. The spiral brush construction has a twisted wire stem that is cut for power and can be made with carbon steel, stainless steel, brass or nylon filament to provide a solution to a variety of cleaning applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Bristle Material
    Brass
  • Brush Diameter
    1.000 in
  • Brush Length
    2.000 in
  • Overall Length
    6.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    6.00 in
  • UPC_NO
    843469105189
  • Stem Material
    Galvanized Steel
  • Max Rpm
    2000 rpm
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .008 in
  • Fill Material
    Brass
  • Diameter
    1.0000 in
  • Manufacturer Upc Number
    843469105189
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought