Motion
83B250
83B250
MI ITEM #12575644
MFR #83B250
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83B250
MI ITEM #12575644
MFR #83B250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
83B250 83-B250 .005 CR BRASS
  • Brush Research's 83-Series twisted wire tube brushes can be used for thread deburring, tube cleaning, de-scaling and rust removal. The spiral brush construction has a twisted wire stem that is cut for power and can be made with carbon steel, stainless steel, brass or nylon filament to provide a solution to a variety of cleaning applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    .250 in
  • Brush Length
    1.500 in
  • Overall Length
    4.50 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    4.50 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .005 in
  • Fill Material
    Brass
  • Manufacturer Upc Number
    843469105233
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text