Motion
83C1250
83C1250
MI ITEM #12575654
MFR #83C1250
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83C1250
MI ITEM #12575654
MFR #83C1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
83C1250 83-C1250 .010CS LV
  • Brush Research's 83-Series twisted wire tube brushes can be used for thread deburring, tube cleaning, de-scaling and rust removal. The spiral brush construction has a twisted wire stem that is cut for power and can be made with carbon steel, stainless steel, brass or nylon filament to provide a solution to a variety of cleaning applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    1.250 in
  • Brush Length
    2.500 in
  • Overall Length
    6.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    6.00 in
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .010 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469105332
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought