Motion
83N1000
83N1000 83-N1000 .017 LV NYLON
MI ITEM #12575666
MFR #83N1000
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83N1000 83-N1000 .017 LV NYLON
MI ITEM #12575666
MFR #83N1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
83N1000 83-N1000 .017 LV NYLON
  • Brush Research's 83-Series twisted wire tube brushes can be used for thread deburring, tube cleaning, de-scaling and rust removal. The spiral brush construction has a twisted wire stem that is cut for power and can be made with carbon steel, stainless steel, brass or nylon filament to provide a solution to a variety of cleaning applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Bristle Material
    Nylon
  • Brush Diameter
    1.000 in
  • Brush Length
    2.000 in
  • Overall Length
    6.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    6.00 in
  • UPC_NO
    843469105462
  • Stem Material
    Galvanized Steel
  • Max Rpm
    2000 rpm
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .017 in
  • Fill Material
    6-12 Nylon
  • Diameter
    1.0000 in
  • Manufacturer Upc Number
    843469105462
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text