Motion
83N2000
83N2000 83-N2000 .028 LV NYLON
MI ITEM #12575670
MFR #83N2000
Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83N2000 83-N2000 .028 LV NYLON
MI ITEM #12575670
MFR #83N2000

Mfr description
83N2000 83-N2000 .028 LV NYLON
  • Brush Research's 83-Series twisted wire tube brushes can be used for thread deburring, tube cleaning, de-scaling and rust removal. The spiral brush construction has a twisted wire stem that is cut for power and can be made with carbon steel, stainless steel, brass or nylon filament to provide a solution to a variety of cleaning applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.93/each

Specifications

Dimensions

  • Brush Diameter
    2.000 in
  • Brush Length
    3.000 in
  • Diameter
    2.0000 in
  • Filament Wire Diameter
    .028 in
  • Overall Length
    7.00 in
  • Stem Diameter
    7.00 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Spiral
  • Brush Type
    Spiral
  • Fill Material
    6-12 Nylon
  • Manufacturer Upc Number
    843469105509
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    843469105509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)