Motion
83S375
83S375 83-S375 .005SS CR
MI ITEM #12575687
MFR #83S375
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83S375 83-S375 .005SS CR
MI ITEM #12575687
MFR #83S375

Mfr description
83S375 83-S375 .005SS CR
  • Brush Research's 83-Series twisted wire tube brushes can be used for thread deburring, tube cleaning, de-scaling and rust removal. The spiral brush construction has a twisted wire stem that is cut for power and can be made with carbon steel, stainless steel, brass or nylon filament to provide a solution to a variety of cleaning applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Brush Diameter
    .375 in
  • Brush Length
    1.500 in
  • Diameter
    0.3750 in
  • Filament Wire Diameter
    .005 in
  • Overall Length
    4.50 in
  • Stem Diameter
    4.50 in

Details

  • Bristle Material
    Stainless Steel
  • Brush Type
    Spiral
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469105677
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    843469105677

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)