Motion
85AD250800
85AD250800
MI ITEM #12575825
MFR #85AD250800
List Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85AD250800
MI ITEM #12575825
MFR #85AD250800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.75/each for your price

Overview

Mfr description
85AD250800 85-AD .250 DIAMOND 800 GRIT
  • Brush Research’s 85AD abrasive nylon series brushes are available in sizes from 1/8" thru 1/2" diameters. These standard duty cross hole deburring brushes are a single stem, single spiral construction with 800 grit diamond abrasive impregnated nylon filament to provide extra cutting and cleaning action in a variety of applications including micro burr removal, internal cleaning, removal of small imperfections and surface preparation for harder materials. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    800
  • Brush Diameter
    .275 in
  • Brush Length
    1.250 in
  • Overall Length
    4.50 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    .125 in
  • Abrasive Material
    Diamond
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .010 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469107145
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought