Motion
85AY1000180AO

BRUSH RESEARCH MFG
85AY1000180AO

85AY1000180AO
MI ITEM #12575839
MFR #85AY1000180AO
List Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
85AY1000180AO

85AY1000180AO
MI ITEM #12575839
MFR #85AY1000180AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.19/each for your price

Overview

Mfr description
85AY1000180AO 85-AY 1" 180AO
  • Brush Research’s 85AY abrasive nylon series brushes are available in sizes from 1/8" thru 3" diameters. These standard duty cross hole deburring brushes are a single stem, single spiral construction with abrasive filled nylon filaments to provide extra cutting and cleaning action in a variety of applications including micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.

Specifications

  • Spiral Type
    Single Spiral
  • Grit Number
    180
  • Brush Diameter
    1.100 in
  • Brush Length
    2.000 in
  • Overall Length
    6.00 in
  • Mount Type
    Twisted Wire Stem
  • Stem Diameter
    .220 in
  • Abrasive Material
    Aluminum Oxide
  • Brush Type
    Spiral
  • Filament Wire Diameter
    .035 in
  • Fill Material
    Abrasive Nylon
  • Manufacturer Upc Number
    843469107275
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought