Motion
85AY2000500AO

BRUSH RESEARCH MFG
85AY2000500AO

85AY2000500AO
Mi Item #12575911
MFR #85AY2000500AO
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
85AY2000500AO

85AY2000500AO
Mi Item #12575911
MFR #85AY2000500AO

Mfr description
85AY2000500AO 85-AY 2" 500AO
  • Brush Research’s 85AY abrasive nylon series brushes are available in sizes from 1/8" thru 3" diameters. These standard duty cross hole deburring brushes are a single stem, single spiral construction with abrasive filled nylon filaments to provide extra cutting and cleaning action in a variety of applications including micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Dimensions

  • Brush Diameter
    2.200 in
  • Brush Length
    2.000 in
  • Filament Wire Diameter
    .018 in
  • Overall Length
    8.00 in
  • Stem Diameter
    .292 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Brush Type
    Spiral
  • Fill Material
    Abrasive Nylon
  • Grit Number
    500
  • Manufacturer Upc Number
    843469108005
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)