Motion
85AY219120SC

BRUSH RESEARCH MFG
85AY219120SC

85AY219120SC
Mi Item #12575917
MFR #85AY219120SC
Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
85AY219120SC

85AY219120SC
Mi Item #12575917
MFR #85AY219120SC

Mfr description
85AY219120SC 85-AY .219 120SC
  • Brush Research’s 85AY abrasive nylon series brushes are available in sizes from 1/8" thru 3" diameters. These standard duty cross hole deburring brushes are a single stem, single spiral construction with abrasive filled nylon filaments to provide extra cutting and cleaning action in a variety of applications including micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.36/each

Specifications

Dimensions

  • Brush Diameter
    .241 in
  • Brush Length
    1.000 in
  • Filament Wire Diameter
    .040 in
  • Overall Length
    4.00 in
  • Stem Diameter
    .112 in

Details

  • Abrasive Material
    Silicon Carbide
  • Brush Type
    Spiral
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Manufacturer Upc Number
    843469108067
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)