Motion
85B125
85B125 85-B125 .003 CR BRASS
MI ITEM #12576118
MFR #85B125
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85B125 85-B125 .003 CR BRASS
MI ITEM #12576118
MFR #85B125

Mfr description
85B125 85-B125 .003 CR BRASS
  • Brush Research’s 85-Series twisted wire tube brushes are available in sizes from 1/8" thru 3" diameters. These spiral tube brushes are available in carbon steel, stainless steel, nylon, brass or natural filaments. Ideal for cross hole deburring, micro burr removal, internal cleaning, removal of small imperfections and surface preparation. Specifically designed for blind hole or bottom end applications. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Brush Diameter
    .125 in
  • Brush Length
    1.000 in
  • Diameter
    0.1250 in
  • Filament Wire Diameter
    .002 in
  • Overall Length
    4.00 in
  • Stem Diameter
    4.00 in

Details

  • Bristle Material
    Brass
  • Brush Type
    Spiral
  • Fill Material
    Brass
  • Manufacturer Upc Number
    843469110084
  • Max Rpm
    1725 rpm
  • Mount Type
    Twisted Wire Stem
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • UPC_NO
    843469110084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)